- Solder Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Thickness | 2.1 mil |
| Type | Solder Tape, Water-Soluble Wave |
| Length | 36 yd |
| Liner Material | Kraft Paper |
| Core Material | Polyethylene |
| Adhesive | Water Soluble Synthetic Adhesive |
| Color | Transparent |
| Weight | 1.333 LB |
| EAN or UPC | 21200396755 |

