- Nylon Film Tape
- 72 yd Length
- 1/2 in Width
- White Color
| Backing Material | Nylon |
| Adhesive | Rubber |
| Length | 72 yd |
| Temperature Range [Max] | 400 °F |
| Thickness | 3.6 mil |
| Backing Thickness | 0.05 mm |
| Color | White |
| Adhesion Strength | 55 oz/in |
| Shelf Life | 18 Months |
| Temperature Range [Min] | 60 °F |
| Type | High Temperature, Nylon Film Tape |
| Weight | 0.138 LB |
| EAN or UPC | 21200396656 |

