- Double Coated Tape
- 36 yd Length
- 3 in Width
- White Color
| Material | High Density Polyethylene |
| Length | 36 yd |
| Primary Liner Color | White |
| Primary Liner Thickness | 0.09 mm |
| Temperature Range [Min] | -40 °F |
| Color | White |
| Temperature Range [Max] | 120 °F |
| Carrier Thickness | 0.179 mil |
| Primary Liner | 62# Densified Kraft Paper |
| Width | 3 in |
| Thickness | 9 mil |
| Type | Double Coated Tape |
| Weight | 0.833 LB |
| EAN or UPC | 21200396199 |

