- Adhesive Transfer Tape
- 60 yd Length
- 0.37 in Width
- Clear Color
| Temperature Range [Min] | -40 °F |
| Shelf Life | 24 Months |
| Type | Adhesive Transfer Tape |
| Primary Liner | 58# Polycoated Kraft Paper |
| Color | Clear |
| Primary Liner Color | Tan |
| Temperature Range [Max] | 500 °F |
| Primary Liner Thickness | 0.11 mm |
| Assembly Type | Large Surface Lamination |
| Length | 60 yd |
| Thickness | 10 mil |
| Adhesive | High Performance Acrylic Adhesive |
| Weight | 0.5 LB |
| EAN or UPC | 21200396151 |

