- Removable Repositionable Tape
- 72 yd Length
- 12 in Width
- Clear Color
| Primary Liner Color | White |
| Carrier Thickness | 0.095 mil |
| Thickness | 2 mil |
| Type | Removable Repositionable Tape |
| Primary Liner | 78# Polycoated Kraft Paper |
| Temperature Range [Max] | 158 °F |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 0.14 mm |
| Length | 72 yd |
| Material | Polyester Film |
| Weight | 5.0 LB |
| EAN or UPC | 21200396021 |

