- Foam Tape
- 36 yd Length
- 1/4 in Width
- Black Color
| Length | 36 yd |
| Foam Conformability | Firm |
| Type | Foam Tape |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyester Film - Clear |
| Color | Black |
| Thickness | 45 mil |
| Weight | 0.555 LB |
| EAN or UPC | 21200393914 |
| Length | 36 yd |
| Foam Conformability | Firm |
| Type | Foam Tape |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyester Film - Clear |
| Color | Black |
| Thickness | 45 mil |
| Weight | 0.555 LB |
| EAN or UPC | 21200393914 |