- Adhesive Transfer Tape
- 36 yd Length
- 12 in Width
| Type | Adhesive Transfer Tape, Electrically Conductive |
| Length | 36 yd |
| Thickness | 0.05 mm |
| Adhesive | Acrylic |
| Width | 12 in |
| Weight | 8.0 LB |
| EAN or UPC | 21200393570 |
| Type | Adhesive Transfer Tape, Electrically Conductive |
| Length | 36 yd |
| Thickness | 0.05 mm |
| Adhesive | Acrylic |
| Width | 12 in |
| Weight | 8.0 LB |
| EAN or UPC | 21200393570 |