- Protective Tape
- 144 yd Length
- 2 in Width
- Pink Color
| Type | Protective Tape |
| Color | Pink |
| Adhesive | Rubber |
| Backing Material | Polyester |
| Backing Thickness | 0.023 mm |
| Temperature Range [Min] | 40 °F |
| Thickness | 1.5 mil |
| Temperature Range [Max] | 150 °F |
| Length | 144 yd |
| Shelf Life | 12 Months |
| Adhesion Strength | 13 oz/in |
| Weight | 1.666 LB |
| EAN or UPC | 21200393426 |

