- Polyester Film Tape
- 72 yd Length
- 24 in Width
- Transparent Color
| Thickness | 1.9 mil |
| Color | Transparent |
| Backing Material | Polyester |
| Type | Polyester Film Tape |
| Elongation | 1.2 % |
| Shelf Life | 18 Months |
| Backing Thickness | 0.02 mm |
| Adhesion Strength | 30 oz/in |
| Temperature Range [Max] | 300 °F |
| Length | 72 yd |
| Temperature Range [Min] | -60 °F |
| Adhesive | Acrylic |
| Weight | 9.75 LB |
| EAN or UPC | 21200393273 |

