- Polyester Tape
- 72 yd Length
- 6 in Width
- Translucent Green Color
| Adhesion Strength | 27 oz/in |
| Color | Translucent Green |
| Thickness | 2.4 mil |
| Backing Material | Polyester |
| Adhesive | Silicone |
| Length | 72 yd |
| Backing Thickness | 0.04 mm |
| Temperature Range [Min] | -60 °F |
| Temperature Range [Max] | 425 °F |
| Type | Polyester Tape |
| Shelf Life | 24 Months |
| Weight | 16.5 LB |
| EAN or UPC | 21200387128 |

