- Removable Foam Tape
- 27 yd Length
- 1/2 in Width
- Clear Color
| Thickness | 31 mil |
| Material | Acrylic |
| Temperature Range [Min] | 70 °F |
| Adhesive | Acrylic |
| Length | 27 yd |
| Density | 60 lb/ft3 |
| Shelf Life | 24 Months |
| Type | Double Coated, Removable Foam Tape |
| Primary Liner | Polyester Film |
| Primary Liner Color | Clear |
| Backing Thickness | 0.66 mm |
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Max] | 100 °F |
| Width | 1/2 in |
| Backing Material | Acrylic Foam |
| Color | Clear |
| Weight | 0.75 LB |
| EAN or UPC | 21200385469 |

