- Adhesive Transfer Tape
- 60 yd Length
- 1/4 in Width
- Clear Color
| Primary Liner Color | Tan |
| Primary Liner | Densified Kraft Paper |
| Length | 60 yd |
| Temperature Range [Max] | 180 °F |
| Adhesive | Acrylic |
| Thickness | 2 mil |
| Primary Liner Thickness | 0.1 mm |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Type | Adhesive Transfer Tape |
| Weight | 0.136 LB |
| EAN or UPC | 21200384424 |

