- Foil Tape
- 36 yd Length
- 2 in Width
- Silver Color
| Flame Retardant | Yes |
| Temperature Range [Min] | -25 °F |
| Backing Thickness | 0.25 mm |
| Type | Foil Tape |
| Adhesive | Acrylate |
| Elongation | 0.12 % |
| Temperature Range [Max] | 175 °F |
| Length | 36 yd |
| Primary Liner | Polycoated Paper |
| Width | 2 in |
| Backing Material | Aluminum Foil |
| Thickness | 15 mil |
| Color | Silver |
| Weight | 4.8 LB |
| EAN or UPC | 21200383953 |

