- Double Coated Tape
- 60 yd Length
- 1 in Width
- Red Color
| Backing Material | Tissue |
| Thickness | 5.5 mil |
| Width | 1 in |
| Color | Red |
| Primary Liner | 72# Densified Kraft Paper |
| Backing Thickness | 0.03 mm |
| Primary Liner Thickness | 0.13 mm |
| Carrier Thickness | 0.095 mil |
| Temperature Range [Max] | 350 °F |
| Primary Liner Color | White |
| Type | Double Coated Tape |
| Temperature Range [Min] | -40 °F |
| Length | 60 yd |
| Weight | 35.95 LB |
| EAN or UPC | 21200383915 |

