- Double Coated Tape
- 60 yd Length
- 2 in Width
- Red Color
| Length | 60 yd |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 350 °F |
| Carrier Thickness | 0.095 mil |
| Width | 2 in |
| Backing Thickness | 0.03 mm |
| Primary Liner | 72# Densified Kraft Paper |
| Primary Liner Thickness | 0.13 mm |
| Color | Red |
| Backing Material | Tissue |
| Primary Liner Color | White |
| Type | Double Coated Tape |
| Weight | 0.15 LB |
| EAN or UPC | 21200383892 |

