- Double Coated Tape
- 36 yd Length
- 24 in Width
- Clear Color
| Primary Liner Color | Tan |
| Width | 24 in |
| Carrier Thickness | 0.095 mil |
| Primary Liner Thickness | 0.11 mm |
| Color | Clear |
| Type | Double Coated Tape |
| Temperature Range [Min] | -40 °F |
| Thickness | 5.6 mil |
| Length | 36 yd |
| Primary Liner | 62# Polycoated Kraft Paper |
| Assembly Type | Mounting & Trim Attachment |
| Temperature Range [Max] | 350 °F |
| Material | Polyester Film |
| Weight | 30.0 LB |
| EAN or UPC | 21200377280 |

