- Masking Tape
- 55 m Length
- 24 mm Width
- Tan Color
| Type | Masking Tape |
| Shelf Life | 12 Months |
| Backing Material | Crepe Paper |
| Performance | High Performance |
| Temperature Range [Max] | 325 °F |
| Color | Tan |
| Adhesive | Synthetic Rubber |
| Length | 55.000 m |
| Adhesion Strength | 40 oz/in |
| Thickness | 7.9 mil |
| Weight | 0.452 LB |
| EAN or UPC | 21200376290 |

