- Textile Flatback Tape
- 55 m Length
- 96 mm Width
- White Color
| Length | 55.000 m |
| Adhesive | Rubber |
| Color | White |
| Backing Material | Flatback Paper |
| Thickness | 9.8 mil |
| Temperature Range [Max] | 300 °F |
| Shelf Life | 12 Months |
| Type | Textile Flatback Tape |
| Elongation | 4 % |
| Weight | 19.25 LB |
| EAN or UPC | 21200375293 |

