- Strapping Tape
- 55 m Length
- 24 mm Width
- Blue Color
| Elongation | 32 % |
| Color | Blue |
| Type | Strapping Tape |
| Length | 55.000 m |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber |
| Thickness | 4.6 mil |
| Backing Thickness | 0.11 mm |
| Backing Material | Tensilized Polypropylene |
| Adhesion Strength | 70 oz/in |
| Weight | 0.354 LB |
| EAN or UPC | 21200423963 |

