- Strapping Tape
- 55 m Length
- 18 mm Width
- Blue Color
| Core Size | 3 in |
| Adhesive | Synthetic Rubber |
| Elongation | 32 % |
| Thickness | 4.6 mil |
| Adhesion Strength | 70 oz/in |
| Backing Material | Tensilized Polypropylene |
| Color | Blue |
| Type | Strapping Tape |
| Length | 55.000 m |
| Backing Thickness | 0.11 mm |
| Weight | 0.276 LB |
| EAN or UPC | 21200423932 |

