
- 72 yd Length
- 1/4 in Width
- Green Color
Length | 72 yd |
Color | Green |
Thickness | 4 mil |
Type | Polyester Tape |
Weight | 0.0 LB |
EAN or UPC | 21200317798 |

Length | 72 yd |
Color | Green |
Thickness | 4 mil |
Type | Polyester Tape |
Weight | 0.0 LB |
EAN or UPC | 21200317798 |