- 144 yd Length
- 1/2 in Width
- Green Color
| Thickness | 4 mil |
| Length | 144 yd |
| Color | Green |
| Type | Polyester Tape |
| Weight | 0.485 LB |
| EAN or UPC | 21200317781 |
| Thickness | 4 mil |
| Length | 144 yd |
| Color | Green |
| Type | Polyester Tape |
| Weight | 0.485 LB |
| EAN or UPC | 21200317781 |