- Adhesive Transfer Tape
- 18 yd Length
- 1/2 in Width
- Clear Color
| Primary Liner Color | Tan |
| Primary Liner | Densified Kraft Paper |
| Type | Adhesive Transfer Tape |
| Thickness | 5 mil |
| Length | 18 yd |
| Adhesive | Acrylic |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 180 °F |
| Primary Liner Thickness | 0.13 mm |
| Weight | 0.162 LB |
| EAN or UPC | 21200314933 |

