- Foam Tape
- 36 yd Length
- 3/4 in Width
- Black Color
| Temperature Range [Max] | 300 °F |
| Thickness | 62 mil |
| Color | Black |
| Primary Liner | Polyethylene Film |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Type | Foam Tape |
| Weight | 2.03 LB |
| EAN or UPC | 21200305627 |
| Temperature Range [Max] | 300 °F |
| Thickness | 62 mil |
| Color | Black |
| Primary Liner | Polyethylene Film |
| Foam Conformability | Conformable |
| Length | 36 yd |
| Type | Foam Tape |
| Weight | 2.03 LB |
| EAN or UPC | 21200305627 |