- Foam Tape
- 72 yd Length
- 1/2 in Width
- Black Color
| Length | 72 yd |
| Adhesive | Rubber |
| Temperature Range [Max] | 120 °F |
| Primary Liner Color | White |
| Color | Black |
| Thickness | 31 mil |
| Primary Liner | Densified Kraft Paper |
| Width | 1/2 in |
| Density | 6 lb/ft3 |
| Material | Polyethylene |
| Shelf Life | 18 Months |
| Type | Double Coated, Foam Tape |
| Primary Liner Thickness | 0.08 mm |
| Weight | 0.65 LB |
| EAN or UPC | 21200304163 |

