- Foam Tape
- 72 yd Length
- 0.8 in Width
- Black Color
| Shelf Life | 18 Months |
| Type | Double Coated, Foam Tape |
| Density | 6 lb/ft3 |
| Backing Material | Polyethylene Foam |
| Temperature Range [Max] | 100 °F |
| Color | Black |
| Adhesive | Rubber |
| Primary Liner Thickness | 0.08 mm |
| Temperature Range [Min] | 70 °F |
| Thickness | 31 mil |
| Width | 0.800 in |
| Material | Polyethylene |
| Primary Liner Color | White |
| Backing Thickness | 0.63 mm |
| Length | 72 yd |
| Weight | 0.945 LB |
| EAN or UPC | 21200304156 |

