- Protective Tape
- 36 yd Length
- 48 in Width
- Transparent Color
| Color | Transparent |
| Material | Polyurethane |
| Thickness | 18 mil |
| Type | Protective Tape |
| Length | 36 yd |
| Adhesive | Acrylic |
| Weight | 4.0 LB |
| EAN or UPC | 21200303012 |
| Color | Transparent |
| Material | Polyurethane |
| Thickness | 18 mil |
| Type | Protective Tape |
| Length | 36 yd |
| Adhesive | Acrylic |
| Weight | 4.0 LB |
| EAN or UPC | 21200303012 |