- 36 yd Length
- 3/4 in Width
- Yellow Color
| Backing Material | Polyimide Film |
| Type | Polyimide Tape |
| Length | 36 yd |
| Adhesive | Silicone |
| Color | Yellow |
| Thickness | 2.7 mil |
| Weight | 0.186 LB |
| EAN or UPC | 21200302275 |
| Backing Material | Polyimide Film |
| Type | Polyimide Tape |
| Length | 36 yd |
| Adhesive | Silicone |
| Color | Yellow |
| Thickness | 2.7 mil |
| Weight | 0.186 LB |
| EAN or UPC | 21200302275 |