- 36 yd Length
- 1/2 in Width
- Yellow Color
| Backing Material | Polyimide Film |
| Type | Polyimide Tape |
| Thickness | 2.7 mil |
| Adhesive | Silicone |
| Length | 36 yd |
| Color | Yellow |
| Weight | 0.133 LB |
| EAN or UPC | 21200302268 |
| Backing Material | Polyimide Film |
| Type | Polyimide Tape |
| Thickness | 2.7 mil |
| Adhesive | Silicone |
| Length | 36 yd |
| Color | Yellow |
| Weight | 0.133 LB |
| EAN or UPC | 21200302268 |