- PTFE Film Tape
- 36 yd Length
- 4 in Width
- Brown Color
| Color | Brown |
| Backing Thickness | 0.05 mm |
| Backing Material | Extruded PTFE |
| Temperature Range [Max] | 300 °F |
| Adhesive | Silicone Free Rubber |
| Adhesion Strength | 48 oz/in |
| Length | 36 yd |
| Thickness | 4.2 mil |
| Type | PTFE Film Tape |
| Shelf Life | 18 Months |
| Weight | 24.58 LB |
| EAN or UPC | 21200302022 |

