- Squeak Reduction Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Length | 36 yd |
| Color | Transparent |
| Thickness | 7.4 mil |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -30 °F |
| Type | Squeak Reduction Tape |
| Shelf Life | 18 Months |
| Adhesive | Acrylic |
| Backing Thickness | 0.13 mm |
| Primary Liner | 55# Densified Kraft Paper |
| Adhesion Strength | 75 oz/in |
| Backing Material | UHMW-PE |
| Weight | 10.3 LB |
| EAN or UPC | 21200301834 |

