- 36 yd Length
- 3 in Width
- Yellow Color
| Liner Material | Clear PET |
| Thickness | 2.7 mil |
| Core Material | Polyethylene |
| Length | 36 yd |
| Type | Polyimide Tape |
| Adhesive | Silicone |
| Backing Material | Polyimide Film |
| Color | Yellow |
| Weight | 0.625 LB |
| EAN or UPC | 21200301513 |
| Liner Material | Clear PET |
| Thickness | 2.7 mil |
| Core Material | Polyethylene |
| Length | 36 yd |
| Type | Polyimide Tape |
| Adhesive | Silicone |
| Backing Material | Polyimide Film |
| Color | Yellow |
| Weight | 0.625 LB |
| EAN or UPC | 21200301513 |