- Protective Tape
- 36 yd Length
- 12 in Width
- Dark Gray Color
| Length | 36 yd |
| Color | Dark Gray |
| Type | Protective Tape |
| Material | Polyurethane |
| Adhesive | Foam Acrylic |
| Thickness | 41 mil |
| Weight | 11.0 LB |
| EAN or UPC | 21200268595 |
| Length | 36 yd |
| Color | Dark Gray |
| Type | Protective Tape |
| Material | Polyurethane |
| Adhesive | Foam Acrylic |
| Thickness | 41 mil |
| Weight | 11.0 LB |
| EAN or UPC | 21200268595 |