- Vent Tape
- 36 yd Length
- 1 in Width
- Pink Color
| Primary Liner Color | Pink |
| Elongation | 0.15 % |
| Color | Pink |
| Shelf Life | 18 Months |
| Adhesive | Acrylic |
| Backing Material | Non-Woven |
| Adhesion Strength | 9 oz/in |
| Type | Vent Tape |
| Temperature Range [Max] | 120 °F |
| Backing Thickness | 0.1 mm |
| Liner Material | Acrylic |
| Thickness | 5 mil |
| Length | 36 yd |
| Weight | 0.174 LB |
| EAN or UPC | 21200266669 |

