- Film Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Temperature Range [Min] | -30 °F |
| Backing Material | UHMW-PE |
| Color | Transparent |
| Backing Thickness | 0.08 mm |
| Temperature Range [Max] | 225 °F |
| Adhesion Strength | 30 oz/in |
| Elongation | 3.9 % |
| Type | Film Tape |
| Shelf Life | 18 Months |
| Length | 36 yd |
| Primary Liner | 55# Densified Kraft Paper |
| Adhesive | Acrylic |
| Thickness | 5.1 mil |
| Weight | 1.0 LB |
| EAN or UPC | 21200266249 |

