- Adhesive Transfer Tape
- 750 yd Length
- 1 in Width
- Translucent Color
| Thickness | 3.5 mil |
| Length | 750 yd |
| Type | Adhesive Transfer Tape |
| Color | Translucent |
| Primary Liner | 60# Densified Kraft Paper |
| Temperature Range [Max] | 180 °F |
| Width | 1 in |
| Primary Liner Color | Tan |
| Adhesive | Acrylic |
| Temperature Range [Min] | -40 °F |
| Primary Liner Thickness | 0.09 mm |
| Weight | 43.16 LB |
| EAN or UPC | 21200265341 |

