- Foam Tape
- 36 yd Length
- 1 in Width
- Gray Color
| Length | 36 yd |
| Color | Gray |
| Type | Foam Tape |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyethylene Film |
| Foam Conformability | Conformable |
| Thickness | 45 mil |
| Performance | Better |
| Material | Acrylic Foam |
| Core Size | 3 in |
| Assembly Type | Mounting & Trim Attachment |
| Weight | 2.5 LB |
| EAN or UPC | 21200261954 |

