- Foam Tape
- 36 yd Length
- 1/2 in Width
- White Color
| Color | White |
| Performance | Better |
| Core Size | 3 in |
| Foam Conformability | Conformable |
| Type | Foam Tape |
| Length | 36 yd |
| Temperature Range [Max] | 250 °F |
| Thickness | 45 mil |
| Primary Liner | Polyethylene Film |
| Backing Material | Foam |
| Cable Marking | 3 in |
| Material | Acrylic Foam |
| Weight | 0.88 LB |
| EAN or UPC | 21200261145 |

