- Paper Masking Tape
- 55 m Length
- 72 mm Width
- Tan Color
| Color | Tan |
| Shelf Life | 12 Months |
| Adhesion Strength | 22 oz/in |
| Temperature Range [Max] | 200 °F |
| Type | Paper Masking Tape |
| Thickness | 5.4 mil |
| Backing Material | Crepe Paper |
| Length | 55.000 m |
| Adhesive | Rubber |
| Weight | 0.983 LB |
| EAN or UPC | 21200260780 |

