- 6 oz Container Size
- Tube Container Type
- Cream Color
| Color | Cream |
| Viscosity Range (CPS) @ Room Temperature | 1,000,000+ |
| Container Type | Tube |
| Shelf Life | 8 Months |
| Adhesive | Epoxy |
| Storage Temperature | 40 °F |
| Full Cure Time @ Temperature | 40 min @ 250 °F |
| Container Size | 6 oz |
| Shear Strength @ 72 °F | 4000 psi |
| Hardness | 85 Shore D |
| Temperature Range [Max] | 175 °F |
| Physical Form | Paste |
| Weight | 1.212 LB |
| EAN or UPC | 21200254963 |
-
No Air Shipping


