- Protective Tape
- 36 yd Length
- 2 in Width
- Transparent Color
| Type | Protective Tape |
| Thickness | 14 mil |
| Length | 36 yd |
| Color | Transparent |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Weight | 2.083 LB |
| EAN or UPC | 21200249891 |
| Type | Protective Tape |
| Thickness | 14 mil |
| Length | 36 yd |
| Color | Transparent |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Weight | 2.083 LB |
| EAN or UPC | 21200249891 |