- Protective Tape
- 36 yd Length
- 12 in Width
- Transparent Color
| Material | Polyurethane |
| Length | 36 yd |
| Type | Protective Tape |
| Color | Transparent |
| Weight | 11.0 LB |
| EAN or UPC | 21200249853 |
| Material | Polyurethane |
| Length | 36 yd |
| Type | Protective Tape |
| Color | Transparent |
| Weight | 11.0 LB |
| EAN or UPC | 21200249853 |