- Protective Tape
- 36 yd Length
- 2 in Width
- Light Gray Color
| Color | Light Gray |
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Length | 36 yd |
| Weight | 1.166 LB |
| EAN or UPC | 21200249846 |
| Color | Light Gray |
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Adhesive | High Shear Acrylic |
| Length | 36 yd |
| Weight | 1.166 LB |
| EAN or UPC | 21200249846 |