- Protective Tape
- 36 yd Length
- 4 in Width
- Transparent Color
| Color | Transparent |
| Adhesive | Acrylic |
| Type | Protective Tape |
| Thickness | 14 mil |
| Length | 36 yd |
| Material | Polyurethane |
| Weight | 6.05 LB |
| EAN or UPC | 21200249044 |
| Color | Transparent |
| Adhesive | Acrylic |
| Type | Protective Tape |
| Thickness | 14 mil |
| Length | 36 yd |
| Material | Polyurethane |
| Weight | 6.05 LB |
| EAN or UPC | 21200249044 |