- Adhesive Transfer Tape
- 60 yd Length
- 24 in Width
- Clear Color
| Length | 60 yd |
| Width | 24 in |
| Primary Liner | 55# Densified Kraft Paper |
| Thickness | 1 mil |
| Primary Liner Color | White |
| Type | Adhesive Transfer Tape |
| Shelf Life | 18 Months |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Weight | 20.0 LB |
| EAN or UPC | 21200246050 |

