- Protective Tape
- 36 yd Length
- 3 in Width
- Dark Gray Color
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Dark Gray |
| Adhesive | High Shear Acrylic |
| Weight | 3.333 LB |
| EAN or UPC | 21200244711 |
| Type | Protective Tape |
| Thickness | 14 mil |
| Material | Polyurethane |
| Length | 36 yd |
| Color | Dark Gray |
| Adhesive | High Shear Acrylic |
| Weight | 3.333 LB |
| EAN or UPC | 21200244711 |