- Foam Tape
- 72 yd Length
- 3/4 in Width
- Gray Color
| Core Size | 3 in |
| Length | 72 yd |
| Performance | Better |
| Primary Liner | Paper |
| Backing Material | Foam |
| Thickness | 25 mil |
| Material | Acrylic Foam |
| Temperature Range [Max] | 300 °F |
| Type | Foam Tape |
| Color | Gray |
| Foam Conformability | Conformable |
| Weight | 1.454 LB |
| EAN or UPC | 21200243844 |

