- Foam Tape
- 72 yd Length
- 1 in Width
- Gray Color
| Color | Gray |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Thickness | 25 mil |
| Primary Liner | Polyethylene Film |
| Type | Foam Tape |
| Weight | 2.283 LB |
| EAN or UPC | 21200243820 |
| Color | Gray |
| Length | 72 yd |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Thickness | 25 mil |
| Primary Liner | Polyethylene Film |
| Type | Foam Tape |
| Weight | 2.283 LB |
| EAN or UPC | 21200243820 |