- Foam Tape
- 36 yd Length
- 3/4 in Width
- White Color
| Thickness | 45 mil |
| Type | Foam Tape |
| Length | 36 yd |
| Temperature Range [Max] | 200 °F |
| Foam Conformability | Firm |
| Color | White |
| Primary Liner | Polyethylene Film |
| Weight | 1.508 LB |
| EAN or UPC | 21200243783 |
| Thickness | 45 mil |
| Type | Foam Tape |
| Length | 36 yd |
| Temperature Range [Max] | 200 °F |
| Foam Conformability | Firm |
| Color | White |
| Primary Liner | Polyethylene Film |
| Weight | 1.508 LB |
| EAN or UPC | 21200243783 |