- Foam Tape
- 36 yd Length
- 1/2 in Width
- Gray Color
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 62 mil |
| Color | Gray |
| Core Size | 3 in |
| Adhesive | Multi-Purpose Acrylic Adhesive |
| Foam Conformability | Conformable |
| Material | Acrylic Foam |
| Backing Material | Foam |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Paper |
| Performance | Better |
| Weight | 1.186 LB |
| EAN or UPC | 21200243769 |

